text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 10.9 M14X80/S=22

  1. ART NR 04104.140.080
  2. EAN 8715493175655
  3. UBB 953351909890
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M14
Length (L) (mm) 80
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width (s) (mm) 22
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-112
ISO 4014
DIN 931
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 40
b (min.): L>200mm 53
b (min.): L≤125mm 34
k 8.8
P 2
s 22
  1. Download CAD model