text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 10.9 M14X70/S=22

  1. ART NR 04104.140.070
  2. EAN 8715493175631
  3. UBB 952351489473
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M14
Length (L) (mm) 70
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width 22
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-112
ASME B18.2.3.1M
ISO 4014
NEN 1555
DIN 931

Specifications

b (min.): 125mm<L≤200mm 40
b (min.): L>200mm 53
b (min.): L≤125mm 34
k 8.8
P 2
s 22
  1. Download CAD model