text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 10.9 M12X60/S=19

  1. ART NR 04104.120.060
  2. EAN 8715493175440
  3. UBB 953351909064
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M12
Length (L) (mm) 60
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width (s) (mm) 19
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 931
ASME B18.2.3.1M
ISO 4014
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19
  1. Download CAD model