text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated 8.8 M22X260/S=32

Article number
Diameter (d-D)
Length (L) (mm)
Class 8.8
Material Steel
Surface treatment Zinc plated
Head shape Hexagon head
Driving features Hexagon

Specifications

Diameter (d-D) M22
Length (L) (mm) 260
Class 8.8
Material Steel
Surface treatment Zinc plated
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Metric thread
Wrench width (s) (mm) 32

Dimensions

b (min.): 125mm<L≤200mm 56
b (min.): L>200mm 69
b (min.): L≤125mm 50
k 14
P 2.50
s 32

Standards

NF E25-112
DIN 931
ISO 4014
ASME B18.2.3.1M

Article numbers

Article number 01200.220.260
EAN 8717077012042
UBB 500644631565
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up