text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.9 M8X35

  1. ART NR 04105.080.035
  2. EAN 8715494438933
  3. UBB 500505620293
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 35
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
DIN 931
NF E25-112
ISO 4014
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 28
b (min.): L≤125mm 22
k 5.3
P 1.25
s 13
  1. Download CAD model