text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.9 M6X65

  1. ART NR 04105.060.065
  2. EAN 8717077051669
  3. UBB 500645020297
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 65
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
DIN 931
ASME B18.2.3.1M
ISO 4014
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 24
b (min.): L≤125mm 18
k 4
P 1
s 10
  1. Download CAD model