text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.9 M16X55

  1. ART NR 04105.160.055
  2. EAN 8715494439466
  3. UBB 500505562867
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
Length (L) (mm) 55
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
ISO 4014
DIN 931
ASME B18.2.3.1M
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
k 10
P 2
s 24
  1. Download CAD model