text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.9 M14X60

  1. ART NR 04105.140.060
  2. EAN 8715494439398
  3. UBB 500505562453
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M14
Length (L) (mm) 60
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Wrench width (s) (mm) 22
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
DIN 931
ISO 4014
ASME B18.2.3.1M
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 40
b (min.): L>200mm 53
b (min.): L≤125mm 34
k 8.8
P 2
s 22
  1. Download CAD model