text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.9 M10X45

  1. ART NR 04105.100.045
  2. EAN 8715494439084
  3. UBB 500505560705
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 45
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Wrench width (s) (mm) 17
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
ISO 4014
ASME B18.2.3.1M
NF E25-112
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model