text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M6X40

  1. ART NR 01000.060.040
  2. EAN 8715492007063
  3. UBB 950351002213
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M6
Length (L) (mm) 40
ISO 4014
ASME B18.2.3.1M
DIN 931
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 24
b (min.): L≤125mm 18
k 4
P 1
s 10
  1. Download CAD model