text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M48X220

  1. ART NR 01000.480.220
  2. EAN 8715492012166
  3. UBB 952351210929
  4. UNSPSC 31161620

Price per 
-


Package: 1
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M48
Length (L) (mm) 220
DIN 931
ASME B18.2.3.1M
ISO 4014
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 108
b (min.): L>200mm 121
b (min.): L≤125mm 102
k 30
P 5
s 75
  1. Download CAD model