text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M42X420

  1. ART NR 01000.420.420
  2. EAN 8715492011800
  3. UBB 950351033655
  4. UNSPSC 31161620

Price per 
-


Package: 1
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M42
Length (L) (mm) 420
DIN 931
NF E25-112
ASME B18.2.3.1M
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 96
b (min.): L>200mm 109
b (min.): L≤125mm 90
k 26
P 4.50
s 65
  1. Download CAD model