text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M3X40

  1. ART NR 01000.030.040
  2. EAN 8717077046764
  3. UBB 500644971136
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M3
Length (L) (mm) 40
DIN 931
NF E25-112
ISO 4014
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): L≤125mm 12
k 2
P 0.50
s 5,5
  1. Download CAD model