text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M33X120

  1. ART NR 01000.330.120
  2. EAN 8715492010797
  3. UBB 950351026980
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M33
Length (L) (mm) 120
ASME B18.2.3.1M
ISO 4014
NF E25-112
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 78
b (min.): L>200mm 91
b (min.): L≤125mm 72
k 21
P 3.50
s 50
  1. Download CAD model