text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M24X70

  1. ART NR 01000.240.070
  2. EAN 8715492009784
  3. UBB 952351146008
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M24
Length (L) (mm) 70
NF E25-112
ASME B18.2.3.1M
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 60
b (min.): L>200mm 73
b (min.): L≤125mm 54
k 15
P 3
s 36
  1. Download CAD model