text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M14X50

  1. ART NR 01000.140.050
  2. EAN 8715492008244
  3. UBB 950351009655
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Wrench width (s) (mm) 22
Diameter (d-D) M14
Length (L) (mm) 50
ASME B18.2.3.1M
ISO 4014
DIN 931
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 40
b (min.): L>200mm 53
b (min.): L≤125mm 34
k 8.8
P 2
s 22
  1. Download CAD model