text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M12X90

  1. ART NR 01000.120.090
  2. EAN 8715492008039
  3. UBB 950351008178
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Wrench width (s) (mm) 19
Diameter (d-D) M12
Length (L) (mm) 90
NF E25-112
DIN 931
ASME B18.2.3.1M
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19
  1. Download CAD model