text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 12.9 M8X100

  1. ART NR 04108.080.100
  2. EAN 8715493849617
  3. UBB 955351408187
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 100
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 931
NF E25-112
ISO 4014
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 28
b (min.): L≤125mm 22
k 5.3
P 1.25
s 13
  1. Download CAD model