text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 12.9 M30X120

  1. ART NR 04108.300.120
  2. EAN 8715493850088
  3. UBB 955351412874
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M30
Length (L) (mm) 120
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.2.3.1M
NF E25-112
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 72
b (min.): L>200mm 85
b (min.): L≤125mm 66
k 18.7
P 3.50
s 46