text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 12.9 M12X45

  1. ART NR 04108.120.045
  2. EAN 8715493849693
  3. UBB 955351408914
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 45
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-112
ASME B18.2.3.1M
ISO 4014
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19