text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 12.9 M12X100

  1. ART NR 04108.120.100
  2. EAN 8715493849754
  3. UBB 955351409581
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 100
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Wrench width (s) (mm) 19
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.2.3.1M
NF E25-112
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19
  1. Download CAD model