text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 12.9 M10X50

  1. ART NR 04108.100.050
  2. EAN 8715493849631
  3. UBB 955351408344
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 50
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Wrench width (s) (mm) 17
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 4014
DIN 931
ASME B18.2.3.1M
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model