text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Hot dip galvanized 8.8 ISO metric

Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
NF E25-112
NEN 1555
ISO 4014
ASME B18.2.3.1M

Products (167)

More Stock Net price   Next
M8 35.0 - -
M8 40.0 - -
M8 45.0 - -
M8 50.0 - -
M8 55.0 - -
M8 60.0 - -
M8 65.0 - -
M8 70.0 - -
M8 75.0 - -
M8 80.0 - -