text.skipToContent text.skipToNavigation

Hexagon flange bolt with toothed flange DIN ≈6921 Steel Zinc plated 100 M16X40

  1. ART NR 01049.160.040
  2. EAN 8715494327916
  3. UBB 500577292583
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
Length (L) (mm) 40
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 31
k 11.2
P 2
s 22
  1. Download E-doc