text.skipToContent text.skipToNavigation

Hexagon flange bolt with toothed flange DIN ≈6921 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 90 M10X20

  1. ART NR 01055.100.020
  2. EAN 8717077048645
  3. UBB 500644989963
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M10
Length (L) (mm) 20
Class 90
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 21
k 7.9
P 1.50
s 15
  1. Download E-doc