text.skipToContent text.skipToNavigation

Hexagon flange bolt with toothed flange DIN ≈6921 Steel Plain 90 M6X14

  1. ART NR 01050.060.014
  2. EAN 8717077048546
  3. UBB 500644988973
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M6
Length (L) (mm) 14
Class 90
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 14.2
k 5.5
P 1
s 10
  1. Download E-doc