text.skipToContent text.skipToNavigation

Hexagon flange bolt with toothed flange DIN ≈6921 Steel Plain 90 M5X20

  1. ART NR 01050.050.020
  2. EAN 8715492018953
  3. UBB 950351122755
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 20
Class 90
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 11.2
k 4.3
P 0.80
s 8
  1. Download E-doc