text.skipToContent text.skipToNavigation

Hexagon flange bolt with serrated flange, fully threaded DIN ≈6921 Steel Zinc plated 8.8 M8X30

  1. ART NR 01258.080.030
  2. EAN 8715492041357
  3. UBB 954351276751
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 30
Info Specific features of hexagon bolts with serrated flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • The serrated flange rim gives excellent self-locking properties.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ASME ≈B18.2.3.4M
ISO ≈4162
EN ≈1665
DIN ≈6921
  1. Select other sizes

Specifications

dc (max.) 18
k (max.) 8.1
P 1.25
s 13
  1. Download CAD model