text.skipToContent text.skipToNavigation

Hexagon flange bolt with serrated flange, fully threaded DIN ≈6921 Stainless steel A2 70 M5X12

  1. ART NR 51014.050.012
  2. EAN 8715494555159
  3. UBB 500634383730
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5
Length (L) (mm) 12
Info Specific features of hexagon bolts with serrated flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • The serrated flange rim gives excellent self-locking properties.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
EN ≈1665
ISO ≈4162
ASME ≈B18.2.3.4M
DIN ≈6921
  1. Select other sizes

Specifications

dc (max.) 11.8
k (max.) 5.4
P 0.80
s 8
  1. Download CAD model