text.skipToContent text.skipToNavigation

Hexagon flange bolt UNC ASME B18.2.1 Carbon steel SAE J429 Zinc plated Gr.5 5/16-18X1/2

Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429

Specifications

Diameter 5/16 Inch
Length 1/2 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

B 0.68
D 5
F 0.5
H 0.32
LT ( L≤6 Inch) 0.875
TPI 18

Standards

ASME B18.2.1

Article numbers

Article number U01258.031.0050
EAN 8715492886538
UBB 500625824379
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.