text.skipToContent text.skipToNavigation

Hexagon flange bolt UNC ASME B18.2.1 Carbon steel SAE J429 Zinc plated Gr.5 1/4-20X2 Inch

Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429

Specifications

Diameter 1/4 Inch
Length 2 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

B 0.56
D 1
F 0.375
H 0.28
LT ( L≤6 Inch) 0.75
TPI 20

Standards

ASME B18.2.1

Article numbers

Article number U01258.025.0200
EAN 8715492886521
UBB 500625824296
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.