text.skipToContent text.skipToNavigation

Hexagon flange bolt UNC ASME B18.2.1 Carbon steel SAE J429 Zinc plated Gr.5 1/4-20X1 Inch

  1. ART NR U01258.025.0100
  2. EAN 8715492886484
  3. UBB 500625823876
  4. UNSPSC 31162400

Price per 
-


Package: 50
Full Box only
Diameter (inch) 1/4
Length (L) (Inch - ft) 1 Inch
TPI 20
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.2.1
  1. Select other sizes

Specifications

B 0.56
D 1/4
F 3/8
H 0.28
LT( L≤6 Inch) 0.750
TPI 20