text.skipToContent text.skipToNavigation

Hexagon flange bolt MF DIN 6921 Steel Plain 10.9 M10X1,25X40

  1. ART NR 04135.100.040
  2. EAN 8715493858107
  3. UBB 955351423509
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 40
P 1.25
Info
  • Special features of hexagon bolts with flange:
  • The flange enables built up forces to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large holes (oversized) and/or tooling holes can be covered by the flange.
  • A washer is not necessary.
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO ≈4162
EN ≈1665
ASME ≈B18.2.3.4M
DIN 6921
  1. Select other sizes

Specifications

b (min.) 26
dc (max.) 22.3
k (max.) 9.2
s 15
  1. Download CAD model