text.skipToContent text.skipToNavigation

Hexagon flange bolt EN 1665 Steel Zinc plated 10.9 M12X80

  1. ART NR 04140.120.080
  2. EAN 8717077294684
  3. UBB 500650802316
  4. UNSPSC 31162400

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 80
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO ≈4162
ASME ≈B18.2.3.4M
EN 1665
DIN ≈6921
  1. Select other sizes

Specifications

b (min.) 30
dc (max.) 26.6
k (max.) 11.8
P 1.75
s 18