text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Zinc plated 10.9 M5X10

  1. ART NR 04137.050.010
  2. EAN 8717077238428
  3. UBB 500648942935
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 10
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO ≈4162
ASME ≈B18.2.3.4M
DIN 6921
EN ≈1665
  1. Select other sizes

Specifications

b (min.) 16
dc (max.) 11.8
k (max.) 5.4
P 0.80
s 8
  1. Download CAD model