text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon flange bolt, fully threaded DIN ≈6921 Stainless steel A2 70 M5X12

  1. ART NR 51018.050.012
  2. EAN 8715494550987
  3. UBB 500635892416
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5
Length (L) (mm) 12
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
ASME ≈B18.2.3.4M
ISO ≈4162
DIN ≈6921
EN ≈1665
  1. Select other sizes

Specifications

b (min.) 16
dc (max.) 11.8
k (max.) 5.4
P 0.80
s 8
  1. Download CAD model