text.skipToContent text.skipToNavigation

Hexagon fit bolt with long thread DIN 609 Steel Plain 10.9 M8X35X21,6

  1. ART NR 01041.080.035
  2. EAN 8717077279902
  3. UBB 500647898161
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M8
Length (L) (mm) 35
Lg (max.) 21.6
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 609
  1. Select other sizes

Specifications

b:50mm<L≤150mm 16.5
b (min.): L>150mm 21.5
b:L≤50mm 14.5
ds (k6) 9 (9,001-9,010)
k 5.3
P 1.25
s 13
Tolerance drill ø H7
  1. Download CAD model