text.skipToContent text.skipToNavigation

Hexagon fit bolt with long thread DIN 609 Steel Plain 10.9 M10X30X13,9

  1. ART NR 01041.100.030
  2. EAN 8717077279940
  3. UBB 500647898575
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M10
Length (L) (mm) 30
Lg (max.) 13.9
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 609
  1. Select other sizes

Specifications

b:50mm<L≤150mm 19.5
b (min.): L>150mm 24.5
b:L≤50mm 17.5
ds (k6) 11 (11,001-11,012)
k 6.4
P 1.50
s 16
Tolerance drill ø H7
  1. Download CAD model