text.skipToContent text.skipToNavigation

Hex press nut Stainless steel A2 Kh=1,4 M6

  1. ART NR 15113.060.001
  2. EAN 8712423017801
  3. UBB 500654559045
  4. UNSPSC 31162400

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M6
d1 M6
Driving features Hexagon
Extra info Kh=1,4
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
  1. Select other sizes

Specifications

d2 8.3
h 5
Hole ø (H11) 8
kh 1.4
m 3.6
Material thickness (min.) 1.5
P 1
s 10