text.skipToContent text.skipToNavigation

Hex press nut Stainless steel A2 Kh=1,4 M5

  1. ART NR 15113.050.001
  2. EAN 8712423017795
  3. UBB 500654558963
  4. UNSPSC 31162400

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M5
d1 M5
Driving features Hexagon
Extra info Kh=1,4
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
  1. Select other sizes

Specifications

d2 6.75
h 4
Hole ø (H11) 6.5
kh 1.4
m 2.6
Material thickness (min.) 1.5
P 0.80
s 8