text.skipToContent text.skipToNavigation

Hex press nut Kh=1,8 Steel Zinc plated 6 Kh=1,8 M2,5

  1. ART NR 15020.025.001
  2. EAN 8712423009752
  3. UBB 500654326304
  4. UNSPSC 31161724

Price per 
-


Package: 1,000
Full Box only
d1 M2,5
Class 6
Diameter (d-D) M2,5
Driving features Hexagon
Extra info Kh=1,8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

d2 4.5
h 3
Hole ø (H11) 4.5
kh 0.9
m 1.6
Material thickness (min.) 1
P 0.45
s 5,5