text.skipToContent text.skipToNavigation

Hex press nut Kh=1,8 Steel Zinc plated 6 Kh=1,8 M10

  1. ART NR 15020.100.001
  2. EAN 8712423009776
  3. UBB 500654326551
  4. UNSPSC 31161724

Price per 
-


Package: 500
Full Box only
d1 M10
Class 6
Diameter (d-D) M10
Driving features Hexagon
Extra info Kh=1,8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

d2 12.5
h 8
Hole ø (H11) 12.5
kh 1.8
m 6.2
Material thickness (min.) 2
P 1.50
s 15