text.skipToContent text.skipToNavigation

Hex coupling nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 5/8X2.1/8

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter 5/8 Inch
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.8125
H 2.125
TPI 11

Standards

ASME B18.2.2

Article numbers

Article number U51106.062.0212
EAN 8715492904515
UBB 500626662067
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.