text.skipToContent text.skipToNavigation

HECO-UNIX Plus Cross recessed countersunk head screw for chipboard Steel Zinc plated 6X40MM

  1. Art nr 29370.060.040
  2. EAN 4019787451932
  3. UBB 500571816254
  4. UNSPSC 31161508
  5. Manufacturer article nr  45193
Diameter (mm) 6
Length (L) (mm) 40
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Extra info HECO-UNIX PLUS
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 11.6
k (max.) 3.6
No. cross recess 3