text.skipToContent text.skipToNavigation

HECO-TOPIX Hexalobular socket countersunk head screw for chipboard Stainless steel A2 4X45MM

  1. ART NR 51773.040.045
  2. EAN 4019787383431
  3. UBB 500504056333
  4. UNSPSC 31161508
  5. Manufacturer article nr  38343

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4
Length (L) (mm) 45
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk (max.) 8
k (max.) 2.5
Socket T15