text.skipToContent text.skipToNavigation

HECO-TOPIX Hexalobular socket countersunk head screw for chipboard Stainless steel A2 3,5X50MM

  1. ART NR 51773.035.050
  2. EAN 4019787402262
  3. UBB 500504055830
  4. UNSPSC 31161508
  5. Manufacturer article nr  40226
Diameter (mm) 3.5
Length (L) (mm) 50
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk (max.) 7
k (max.) 2.1
Socket T15