text.skipToContent text.skipToNavigation

HECO-FIX Cross recessed raised cheese head screw for chipboard Steel Zinc plated 3X12MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.Specific features HECO-FIX PLUS screws for chipboard:
    • Reduction of required drive torque of up to 30%.
    • Easier handling.
    • Substantially higher screwing performance on using storage battery screw drivers.
    • Axial forces are reduced, thereby less wear of screw driver bits.
    • By means of the tooth geometry, a higher unscrewing moment is nevertheless, achievemed and consequentely, a secure screwed connection is obtained.
    • Warning: electro-galvanizing of these products may cause hydrogen embrittlement.

Specifications

Diameter 3 mm
Length 12 mm
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.Specific features HECO-FIX PLUS screws for chipboard:
    • Reduction of required drive torque of up to 30%.
    • Easier handling.
    • Substantially higher screwing performance on using storage battery screw drivers.
    • Axial forces are reduced, thereby less wear of screw driver bits.
    • By means of the tooth geometry, a higher unscrewing moment is nevertheless, achievemed and consequentely, a secure screwed connection is obtained.
    • Warning: electro-galvanizing of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3
dk (max.) 5.9
k (max.) 2.2
L (mm) 12
No. cross recess 1

Article numbers

Article number 29345.030.012
EAN 4019787151436
UBB 500621772044
UNSPSC 31161508
Manufacturer article nr  15143

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.