text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC ASME B18.2.2 Stainless steel ASTM F594 316 CW 1/2-13

Article number
Diameter
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right

Specifications

Diameter 1/2 Inch
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.875
H 0.484375
TPI 13

Standards

BS ≈1768
ASME B18.2.2

Article numbers

Article number U55081.050.0001
EAN 8715492899248
UBB 500625456990
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.