text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 9/16-12

  1. ART NR U51081.056.0001
  2. EAN 8715492899019
  3. UBB 500625448740
  4. UNSPSC 31162400

Price per 
-


Package: 25
Full Box only
Diameter (inch) 9/16
TPI 12
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse
BS ≈1768
ASME B18.2.2
  1. Select other sizes

Specifications

F 15/16
H 35/64
TPI 12