text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 1.1/4-7

Article number
Diameter
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 1.1/4 Inch
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 2
H 1.21875
TPI 7

Standards

ASME B18.2.2
BS ≈1768

Article numbers

Article number U51081.125.0001
EAN 8715492899118
UBB 500625449326
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.